Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 1/2hp, 1725RPM, 230/460VAC

  • Mfr # 117266.00

  • Zoro # G911931292


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117266.00
Zoro #
G911931292
UPC #
691720021286
Country of Origin
United States

Dimensions

Bolt Circle Dia.
5 7/8 in
Body Dia.
6.6 in
Length Less Shaft
9 5/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
Not available
Shaft Length
1 7/8 in
Overall Length
11 1/4 in
Stud Size
3/8"-16

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Duty Cycle
Continuous
Motor Bearings
Ball
RPM @ 50Hz
1,425 RPM
Usable @ 208V
Not Usable at 208V
Service Factor @ 50Hz
1.15
Endshield Material
Stainless Steel
Full Load Amps @ 50Hz
1.6 A
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Full Load Amps
1.6/0.8 A
HP @ 50Hz
1/3 hp
Motor Shaft Design
Keyed
Inverter Rating
6:1
Standards
CE, CSA Certified, UL Listed
Bearing Protection
Not available
Hz
60/50 Hz
Nominal Efficiency
78.5 %
Inverter Rated
Inverter Rated
Weight
35 lb
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Motor Mounting Position
Horizontal
Shaft Material
Not available
Ins. Class
F
Voltage @ 50Hz
190/380V AC
Finish
Epoxy-Coated
Includes
Not available
Motor Application
General Purpose
Voltage Compatibility
230V AC, 460V AC
Motor Mounting Type
C-Face
Motor Service Factor
1.15
Nameplate RPM
1,725 RPM
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.6/0.8 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.