Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 1/2hp, 1750RPM, 115/230VAC

  • Mfr # 191547.00

  • Zoro # G911931230


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
48YZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191547.00
Zoro #
G911931230
UPC #
691720052563
Country of Origin
China

Dimensions

Overall Length
11 9/16 in
Shaft Dia.
1/2 in
Body Dia.
5.5 in
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
7 1/2 in
Shaft Length
4 1/16 in

Details

Item
Washdown Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
48YZ
Motor Frame Material
Stainless Steel
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,750 RPM
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Full Load Amps
5.2/2.6 A
Motor Sub Application
Pedestal Fan
Ins. Class
F
Standards
CSA Certified, UL Listed
Shaft Material
Stainless Steel
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
72 %
Motor Shaft Design
Flat
Motor Mounting Type
Stud
NEMA Design
None
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Usable @ 200V
Not Usable at 200V
Voltage Compatibility
115V AC, 230V AC
Hz
60 Hz
Weight
24 lb
Motor Application
Food Processing, General Purpose
Motor Bearings
Ball
Finish
No Paint
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.2/2.6 A, 48YZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.