Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 7-1/2hp, 1765RPM

  • Mfr # 141273.00

  • Zoro # G206626667


product price: $3,268.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
215JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141273.00
Zoro #
G206626667
UPC #
691720053195
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Shaft Length
3 15/16 in
Body Dia.
8.5 in
Overall Length
19 13/16 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
215JM
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
190/380, 230/460
Nominal Efficiency
91.7 %
Motor Mounting Position
Horizontal
Hz
60/50 Hz
Ins. Class
F
Weight
82 lb
Full Load Amps
19.6/9.8 A
Standards
CE Certified, CSA Certified, UL Listed
No. of Speeds
1
Motor Mounting Type
C-Face, Rigid Base
Inverter Rated
Inverter Rated
Nameplate RPM
1,765 RPM
NEMA Design
B
Inverter Rating
10:1
Motor Bearings
Ball
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Motor Service Factor
1.15
Motor Application
General Purpose
Finish
Unfinished
Endshield Material
Stainless Steel
Usable @ 200V
Usable at 200V
Usable @ 208V
Usable at 208V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19.6/9.8 A, 215JM Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.