Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WoodworkingDutyMotor, 3hp, 145TC, 230V AC

  • Mfr # 120824.00

  • Zoro # G211420151


product price: $769.99
/ea
Free Shipping & Returns

Key Features

On/Off Switch
On/Off Switch Not Included
Conduit Box Location
Exterior
Nominal Efficiency
81.5 %
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120824.00
Zoro #
G211420151
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
12 3/16 in
Overall Length
14 7/8 in

Details

On/Off Switch
On/Off Switch Not Included
Conduit Box Location
Exterior
Nominal Efficiency
81.5 %
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Motor Bearings
Ball
Standards
CSA Certified, UL
Usable @ 200V
Not Usable at 200V
Number of Shafts
1
Voltage
230V AC
Duty Cycle
Continuous
Item
Power Tool Motor
Motor Application
Power Tools
No. of Speeds
1
Ins. Class
F
Motor Mounting Type
C-Face
Frame
145TC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Weight
56 lb
Nameplate RPM
3,450 RPM
Conduit Box Position
F1
RPM Range
3,001-3,600
Motor Shaft Rotation
CW/CCW
Extended Thru-Bolts
No
Motor Design
Capacitor-Start/Run
Motor Shaft Design
Keyed
Hz
60 Hz
Full Load Amps
13.0 A
Motor Frame Material
Steel
Includes
(1) KEY 3/16 X 3/16 X 1.38
Motor Thermal Protection
Manual
Voltage Compatibility
230 V
Phase
Single
HP
3 hp
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Motor Sub Application
Woodworking

Description

Power Tool Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, 230V AC Voltage, Full Load Amps 13.0 A, 145TC Frame, Replacement For Not Applicable, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.