Legacy
Grease Zerk Extractor
Mfr # L5970
Zoro # G0456337
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tools and Meters
- For Use With Quick Connect Coupler System
- Features Installs 7/16 in and 3/8 in Hex Straight or Angle-Type Fittings, Removes 1/8 in NPT Fittings, Removes 7/16 in and 3/8 in Hex Straight or Angle-Type Fittings
- Connection Thread Size 1/8"
- Product Type Zerk Extractor
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Accumulator, Bladder (BA05B3T01P2GRG)
- RULAND Jaw Cplg Hub, Bore Dia 6 mm, Size MJC19 (MJC19-6-A)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- MITSUBOSHI 3/B130 133Inch Outside Length, 3 Ribs (3RB130)
- LEGACY Gun, Grease Control (LCG2)
- LEGACY Rigid Extension w/4-Jaw Coupler (L2455-GRA)
- LEGACY Coupler, 3 Jaw (L2020)
- LEGACY Z-SWIVEL F/GREASE CONTROL GUNS 360 DEG (LMLCZ)
- LEGACY Grease Zerk Extractor (L5960)
- LEGACY Grease Gun Holder, 2-1/4 in., Steel (L2470)
- LINCOLN Grease Coupler, 3-Jaw, Hydraulic, 6,000 psi Max Pressure (5852)
- Legacy Grease Gun Accessories