Legacy
Grease Zerk Extractor
- Zoro #: G1229006
- Mfr #: L5960
Hover or click to zoom Tap to zoom
$12.37
- Sub-Category: Tools and Meters
- Item: Grease Zerk Extractor
- For Use With: Quick Connect Coupler System
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.37
Legacy #L5960 Specifications
- Zoro #: G1229006
- Mfr #: L5960
- Sub-Category: Tools and Meters
- Item: Grease Zerk Extractor
- For Use With: Quick Connect Coupler System
- Features: 1/4"-28, Fits 5/16 in and 3/8 in Hex
- Accessory Type: Grease Zerk Extractor
- Country of Origin (subject to change): Taiwan, Province of China
Description
Grease Zerk Extractor, For Use With Quick Connect Coupler System, Features 1/4 In.-28, Fits 5/16 in and 3/8 in Hex
Reviews of Legacy #L5960
Explore more
- LEGACY Hose Extension, Quick Connect, 22L L2216SP
- LEGACY Swivel, Z LCZ
- LEGACY Grease Injector Needle, 1-1/2", 14 ga L2105
- LEGACY Coupler, Button Head L2305
- LEGACY Rigid Straight Extension w/4-Jaw Coupler L2439
- LEGACY Hose Extension, Quick Connect, 16L L2206SP
- AMERICAN FORGE & FOUNDRY 5/8" Needle Adapter for Hand-Operated Grease Guns 8028
- LINCOLN Grease Control 740
- ZORO SELECT Grease Fitting Washer, 1/8 In., Red, PK25 44C516
- Legacy Grease Gun Accessories