This item is Discontinued.

Legend Valve 1" T-6802NL PRV PC_PEX_3/8COM 111-025NLCX

1" T-6802NL PRV PC_PEX_3/8COM (Discontinued)

  • Mfr # 111-025NLCX
  • Zoro # G1785089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111-025NLCX
Zoro #
G1785089
UPC #
662545123066
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1"
Size
1"

Details

Standards
Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F

Description

1" T-6802NL PRV PC_PEX_3/8COM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.