Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" X 5" 304 SS NIPPLE

  • Mfr # 304-188

  • Zoro # G1071667


product price: $49.19
/ea

Key Features

Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Schedule 40
Standards
ASTM A312, Schedule 40
Size
2-1/2" X 5"
Fitting Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-188
Zoro #
G1071667
UPC #
662545104119
Country of Origin
China

Dimensions

Size
2-1/2" X 5"
Fitting Length
5 in
Outside Dia.
2-1/2 in

Details

Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Schedule 40
Item
Pipe Nipple
Standards
ASTM A312, Schedule 40

Description

The LEGEND VALVE 304-188 is a stainless steel pipe nipple with a length of 5 inches and an outside diameter of 2-1/2 inches. It is constructed from 304 stainless steel and conforms to ASTM A312 standards with a Schedule 40 classification, wall thickness and pressure rating are defined by ASTM A312 and Schedule 40. This fitting is designed to connect female-threaded fittings, valves, or pipes, suitable for use in piping systems per Schedule 40; made from 304 stainless steel; conforms to ASTM A312.

Key Features:

  • Fitting Length: 5 in
  • Outside Diameter: 2-1/2 in
  • Material: 304 Stainless Steel
  • Fitting Schedule/Class: Schedule 40
  • Item: Pipe Nipple
  • Standards: ASTM A312; Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.