
3/4" COPPER STREET 45 ELBOW
Mfr # 450-064
Zoro # G1109850
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
3/4" x 7/8"
Connection Type
Copper x Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-064
Zoro #
G1109850
UPC #
662545038278
Country of Origin
Korea, Republic of
Dimensions
Size
3/4" x 7/8"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Fitting
Description
3/4"(ID) 7/8"(OD) Copper 45° Street Elbow, C x Ftg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.