This item is Discontinued.

Legend Valve 3/4 T-6802NL PRV PC BONET-CPVC 111-024NLV

3/4 T-6802NL PRV PC BONET-CPVC (Discontinued)

  • Mfr # 111-024NLV
  • Zoro # G1793114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111-024NLV
Zoro #
G1793114
UPC #
662545123011
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4"
Size
3/4"

Details

Connection Type
CPVC x CPVC Union Ends
Body Material
Brass
Standards
Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F

Description

3/4" T-6802NL No Lead Brass Pressure Reducing Valve, Glass-Fiber Reinforced Polycarbonate Bonnet CPVC x CPVC Union Ends

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.