This item is Discontinued.

Legend Valve 3/4" T-6803NL W/PLASTIC BONNET 111-034NL

3/4" T-6803NL W/PLASTIC BONNET (Discontinued)

  • Mfr # 111-034NL
  • Zoro # G1854005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-034NL
Zoro #
G1854005
UPC #
662545116150
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4"
Size
3/4"

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Standards
Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F

Description

3/4" T-6803 NL No Lead Brass Compact Pressure Reducing Valve with Plastic Bonnett

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.