Zoro Homepage

3/4" X 1" C X M ADAPTER

  • Mfr # 450-785

  • Zoro # G1802710


product price: $14.95
/ea

Key Features

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
3/4" x 1" 7/8 x 1
Connection Type
Reducing Copper x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-785
Zoro #
G1802710
UPC #
662545039251
Country of Origin
Korea, Republic of

Dimensions

Size
3/4" x 1" 7/8 x 1

Details

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Reducing Copper x MNPT

Description

3/4" x 1" (ID) 7/8" x 1"(OD) Copper Reducing MNPT Adapter, Reducing C x MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.