
3/8" T-725 C.S. BALL VALVE
Mfr # 113-212
Zoro # G1850609
product price: $27.85
/eaKey Features
Standards
150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
Connection Type
FNPT x FNPT
Size
3/8"
Ball Port Style
Large Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113-212
Zoro #
G1850609
UPC #
662545009018
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/8"
Details
Standards
150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
Connection Type
FNPT x FNPT
Ball Port Style
Large Port
Description
3/8" T-725 Large Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.