Zoro Homepage

5" T-367SS BUTTERFLY-BUNA

  • Mfr # 116-635

  • Zoro # G1810115


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Standards
125 WSP, 200 CWP
Size
5"
Connection Type
Buna-N-Seat Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-635
Zoro #
G1810115
UPC #
662545112718
Country of Origin
China

Dimensions

Size
5"

Details

Standards
125 WSP, 200 CWP
Connection Type
Buna-N-Seat Lug

Description

2" T-367SS Ductile Iron Lug Type Butterfly Valve, Stainless SteelDisc, 10 Position Lever Handle -BUNA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.