Legrand
Cover Clip, Ivory, PVC, PN05 Series, Clips
Mfr # PN05F06V
Zoro # G1307257
original price:
$1.95
3% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1, 2
- Series PN03, PN05, PN10
- Color Ivory
- Material Plastic
- Length 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE PROXIMITY SWITCH 12-30V-DC (EM-038P)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- EATON Proximity Sensor, NPN, NO, 2m Cable, 2000 Hz (E57P-12SNN2-C2)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5747)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- Legrand Raceways