Shop All Electrical Raceways
Legrand
Cover, Gray, Steel, 6000 Series, Covers
Mfr # G6000C
Zoro # G3210715
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Series 6000
- Color Gray
- Mounting Style Snap On
- Material Steel
Product Information
- Brand Legrand
- MFR # G6000C
- Zoro # G3210715
- UPC # 786776080391
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 60 in |
Width | 4 3/4 in |
Height | 3/8 in |
Length (Straight Wireway) | 60 in |
Length (In.) | 60 |
Width (In.) | 4.75 |
Product Width US | 60.0 in |
Product Depth US | 0.63 in |
Product Height US | 4.75 in |
Details
Description
Cover, Series 6000, Material Steel, Height 3/8 in, Length 60 in, Width 4 3/4 in, Backing -, Color Gray, For Use With 6000 Raceways, Includes -, Mounting Snap On, Standards PEP, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Operator control unit, TeSys Tera, 140 mA, RJ45 connection, flush-mounted, backlit LCD (LTMCU)
- SEACHOICE Rocker Switch (12431)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- WIREMOLD Open Cover Plate, Brown, Brass (895SP)
- LEGRAND Flat Elbow, Gray, Steel, Elbows (G4011)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- LEGRAND Raceway, 6000 Series, 120 In, Ivory (V6000B-10)
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- Legrand Raceways