Shop All Electrical Raceways
Legrand
Internal Elbow, Ivory, Elbows
Mfr # PN10F17V
Zoro # G2887823
original price:
$2.95
13% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN10
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Product Information
- Brand Legrand
- MFR # PN10F17V
- Zoro # G2887823
- UPC # 786776016031
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 1/4 in |
Width | 2 1/4 in |
Height | 3/4 in |
Bend Radius | 1 in |
Length (Straight Wireway) | 2.125 in |
For Raceway Width | 1 3/4 in |
Raceway Height | 3/4 in |
Overall Height | 3/4 in |
For Raceway Width x Height | 1 11/16 in x 13/16 in |
Width (In.) | 1.687 |
Raceway Width | 1 3/4 in |
Height (In.) | 0.812 |
For Raceway Height | 3/4 in |
Overall Length | 2 1/4 in |
Overall Width | 2 1/4 in |
Length (In.) | 2.125 |
Details
Description
Internal Elbow, Series PN10, For Raceway Height 3/4 in, For Raceway Width 1 3/4 in, For Raceway Width x Height 1 11/16 in x 13/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN10 Raceways, Features For Right Angle Turns Around Internal Corners, Includes (1) Internal Elbow, Overall Height 3/4 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS R7847A1082 Rec Amp Used With (R7847A1082)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FCL-21614)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SCO3V01S)
- LEGRAND Flat Elbow, Ivory, Steel, Elbows (V4011)
- LEGRAND Device Box, Steel, Boxes (V2448-2)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 8 Piece Kit - 0.43" W x 0.5" H Channel Size (WC306)
- Legrand Electrical Raceways