Shop LEGRAND
See all product information
Create Account
Outlet
- Mfr # SS246BK
- Zoro # G123956151
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Features
Desk Heights, Multiple Mounting Methods, Power Everything at the Desk
NEMA Receptacle Configuration
5-15R
USB Connectors Included
Type A, Type C
Overall Width
2 in
Voltage Rating
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS246BK
- Zoro #
- G123956151
- UPC #
- 786776192445
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Minimum Table Thickness
- 1 in
- Power Cord Length
- 6 ft
- Maximum Table Thickness
- 1.5 in
- Overall Depth
- 11.5 in
- Wire Size
- 14 AWG
- Overall Height
- 2.25 in
- Fits Chest Size
- Desk Heights, Multiple Mounting Methods, Power Everything at the Desk
Details
- Item
- Furniture Power Outlet
- Features
- Desk Heights, Multiple Mounting Methods, Power Everything at the Desk
- NEMA Receptacle Configuration
- 5-15R
- USB Connectors Included
- Type A, Type C
- Voltage Rating
- 125V AC
- Includes
- (4) Cable Ties
- Number of Outlets
- 6
- Housing Material
- Plastic
- Mount Type
- Surface
- Current Rating
- 15 A
- Housing Color
- Black
- Shape
- Rectangular
- Standards
- cETLus, FCC, UL 962A
- Application
- Commercial, Education, Residential
- Plug Style
- Right Angle
Description
Furniture Power Outlet, Application Commercial, Education, Residential, Current Rating 15 A, Features Desk Heights, Multiple Mounting Methods, Power Everything at the Desk, Housing Color Black, Housing Material Plastic, Includes (4) Cable Ties, Maximum Table Thickness 1.5 in, Minimum Table Thickness 1 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 6, Number of USB Ports 2, Overall Depth 11.5 in, Overall Height 2.25 in, Overall Width 2 in, Plug Style Right Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.