Shop LEGRAND
See all product information
Create Account
USB
- Mfr # F4RRUS6NRGC
- Zoro # G423956127
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
4
Mount Type
Recessed
USB Connectors Included
Type A, Type C
Plug Style
Right Angle
Application
Commercial, Education, Hospitality
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F4RRUS6NRGC
- Zoro #
- G423956127
- UPC #
- 786776196757
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 2.25 in
- Minimum Table Thickness
- 0.38 in
- Maximum Table Thickness
- 1.25 in
- Overall Width
- 2.38 in
- Power Cord Length
- 6 ft
- Wire Size
- 14 AWG
- Overall Depth
- 2 in
- Fits Chest Size
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
Details
- Item
- Furniture Power Outlet
- Number of Outlets
- 4
- Mount Type
- Recessed
- USB Connectors Included
- Type A, Type C
- Plug Style
- Right Angle
- Application
- Commercial, Education, Hospitality
- Current Rating
- 15 A
- Number of USB Ports
- 1
- Housing Material
- Plastic
- NEMA Receptacle Configuration
- 5-15R
- Shape
- Rectangular
- Standards
- cETLus, FCC, Prop 65, RoHS, UL 962A
- Features
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
- Voltage Rating
- 125V AC
- Housing Color
- Gray
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Current Rating 15 A, Features Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally, Housing Color Gray, Housing Material Plastic, Maximum Table Thickness 1.25 in, Minimum Table Thickness 0.38 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Number of USB Ports 1, Overall Depth 2 in, Overall Height 2.25 in, Overall Width 2.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.