Cord
- Mfr # WSPC220CBK10
- Zoro # G223956228
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial
Overall Depth
4.9 in
Housing Material
Plastic
Minimum Table Thickness
1 in
Power Cord Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPC220CBK10
- Zoro #
- G223956228
- UPC #
- 786776200157
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 4.9 in
- Minimum Table Thickness
- 1 in
- Power Cord Length
- 10 ft
- Overall Width
- 2.25 in
- Overall Height
- 2.25 in
- Maximum Table Thickness
- 1.5 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
Details
- Item
- Furniture Power Cord
- Application
- Commercial
- Housing Material
- Plastic
- Voltage Rating
- 125V AC
- Number of Outlets
- 4
- Current Rating
- 15 A
- USB Connectors Included
- Type A, Type C
- Features
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
- Mount Type
- Surface
- Shape
- Rectangular
- Includes
- 15 A Tamper Resistant Power Receptacles, (2) Smart USB-A and USB-C Ports, Clamp Mounting Kit, Screw-In Mounting Plate, Under Table Mount Bracket
- Housing Color
- Black
- Standards
- ETL
- NEMA Receptacle Configuration
- 5-15R
- Plug Style
- Right Angle
Description
Furniture Power Cord, Application Commercial, Current Rating 15 A, Features Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability, Housing Color Black, Housing Material Plastic, Includes 15 A Tamper Resistant Power Receptacles, (2) Smart USB-A and USB-C Ports, Clamp Mounting Kit, Screw-In Mounting Plate, Under Table Mount Bracket, Maximum Table Thickness 1.5 in, Minimum Table Thickness 1 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.