USB
- Mfr # RDZCWH
- Zoro # G123956182
product price:Â
$
91.75
/ea
Key Features
NEMA Receptacle Configuration
5-15R
Minimum Operating Temperature
32 Degrees F
Mount Type
Recessed
Voltage Rating
125V AC
Overall Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDZCWH
- Zoro #
- G123956182
- UPC #
- 786776197051
- Country of Origin
- China
Dimensions
- Overall Height
- 2.5 in
- Overall Width
- 5.63 in
- Power Cord Length
- 6 ft
- Overall Depth
- 2.13 in
- Maximum Table Thickness
- 0.75 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Quick Installation, Easy Installation
Details
- Item
- Furniture Power Outlet
- NEMA Receptacle Configuration
- 5-15R
- Minimum Operating Temperature
- 32 Degrees F
- Mount Type
- Recessed
- Voltage Rating
- 125V AC
- Application
- Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Housing Color
- White
- Includes
- Bezel
- USB Connectors Included
- Type A, Type C
- Features
- Quick Installation, Easy Installation
- Number of Outlets
- 4
- Shape
- Rectangular
- Maximum Operating Temperature
- 149 Degrees F
- Standards
- ETL, RoHS
- Housing Material
- Plastic
- Plug Style
- Right Angle
- Current Rating
- 15 A
Description
Furniture Power Outlet, Application Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color White, Housing Material Plastic, Includes Bezel, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 0.75 in, Minimum Operating Temperature 32 Degrees F, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Number of USB Ports 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.