USB Receptacle, 15 A, Gray, Nylon

  • Mfr # R26USBACG
  • Zoro # G8033804
product price: 
$
40.89
/ea

Key Features

Item - Plugs and Receptacles
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
General Purpose
Voltage
125.0V
Mounting Type - Plugs and Receptacles
Flush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R26USBACG
Zoro #
G8033804
UPC #
-
Country of Origin
China
Item
USB Receptacle
Item - Plugs and Receptacles
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
General Purpose
Voltage
125.0V
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant - Plugs and Receptacles
No
USB Charging Capacity
3.1 A
Color - Plugs and Receptacles
Gray
Tamper Resistance
Yes
Wiring Method
Back/Side
Standards
cULus
Number of USB Ports
2
USB Connector
Type A and C
Number of Wires
3
Mounting Type
Box
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
No
Color
Graphite
Number of Poles
2
Outlet Type
Tamper-Resistant,Indoor,USB-Charging,Residential
Material of Construction
Nylon
USB Connection Type
A, C
Housing Color
Gray
Voltage Rating
125V AC
Power Indicating Light
No
Current Rating
15 A
Grade
General Use
Housing Material
Nylon
Mount Type
Flush
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant
NEMA Receptacle Configuration
5-15R
Is Tamper-Resistant
Yes
Amperage
15 A
Features
USB-A Charging,USB-C Charging
Grounding
Grounded
Surge Protection
No
Wire Connection Type
Screw Terminals
Number of Outlets
2
Series
radiant(R)
GFCI
No
Phase
Single

Dimensions

Mount Hole Center-to-Center Height
3.28 in

Description

USB Receptacle, Current Rating 15 A, Housing Color Gray, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating Not Applicable, Housing Material Nylon, IP Rating Not Applicable, Mount Hole Center-to-Center Height 3.28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.