USB
- Mfr # WSPC220C65BK
- Zoro # G523956409
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
6 ft
Voltage Rating
125V AC
Overall Height
2.25 in
Housing Color
Black
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPC220C65BK
- Zoro #
- G523956409
- UPC #
- 786776196733
- Country of Origin
- Mexico
Dimensions
- Power Cord Length
- 6 ft
- Overall Height
- 2.25 in
- Overall Width
- 2.38 in
- Overall Depth
- 6 in
- Maximum Table Thickness
- 1.5 in
- Minimum Table Thickness
- 0.5 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
Details
- Item
- Furniture Power Outlet
- Voltage Rating
- 125V AC
- Housing Color
- Black
- Housing Material
- Plastic
- Includes
- Clamp Mounting Kit
- Standards
- ETL, FCC
- Number of Outlets
- 5
- NEMA Receptacle Configuration
- 5-15R
- Application
- Commercial
- USB Connectors Included
- Type A, Type C
- Shape
- Rectangular
- Mount Type
- Surface
- Current Rating
- 15 A
- Features
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
- Number of USB Ports
- 3
- Plug Style
- Right Angle
Description
Furniture Power Outlet, Application Commercial, Current Rating 15 A, Features Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability, Housing Color Black, Housing Material Plastic, Includes Clamp Mounting Kit, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 5, Number of USB Ports 3, Overall Depth 6 in, Overall Height 2.25 in, Overall Width 2.38 in, Plug Style Right Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.