Zoro Homepage

Anchor Coupling Brass Bulkhead Coupling, 1 1/2 in Female BSPP X

  • Mfr # 0117 00 49

  • Zoro # G300722791


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Anchor Coupling
Fitting Shape
Coupling
Pipe Fitting Material
Brass
Overall Length
1 7/16 in
Material Grade
C36000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0117 00 49
Zoro #
G300722791
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 7/16 in
Hex Size
60 mm
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Anchor Coupling
Fitting Shape
Coupling
Pipe Fitting Material
Brass
Item
Bulkhead Coupling
Material Grade
C36000
Application
Air, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side A Type
BSPP
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
1,000 psi

Description

Anchor Coupling, Brass, C36000, 1 1/2 in, Female, BSPP, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.