Shop All Push-to-Connect Tube Fittings
Legris
Bulkhead Union, 1/4 in Tube Size, Brass, Silver
Mfr # 3616 06 00
Zoro # G4376985
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in
- Max. Pressure 435 psi
Product Information
- Brand Legris
- MFR # 3616 06 00
- Zoro # G4376985
- UPC # 820099280714
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 17 mm |
Overall Length | 39 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Details
Description
Bulkhead Union, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 39 mm, Specific Fitting Shape Straight Bulkhead Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2 In. Toilet Rebuild Kit (C05250)
- PARKER Tubing, Black, Overall 250 ft L (NB-2-031)
- LEGEND VALVE 1-1/4" S-400 GATE VALVE (104-476)
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- LEGRIS Tee, 3/16 in Tube Size, Nylon, Black, 10 PK (3104 55 00)
- LEGRIS Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3171 56 20)
- LEGRIS Wye Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3140 04 56)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 5/16 in x 5/16 in Tube OD, Black, 10 PK (3106 08 00)
- LEGRIS Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 00)
- LEGRIS Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 10)
- LEGRIS Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- Legris Push-to-Connect Tube Fittings