Female Coupling Brass Sleeve, 1/2 in Female BSPP X 3/4 in Female BSPP

  • Mfr # 0902 21 27

  • Zoro # G200722709


product price:  $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Specific Fitting Shape
Female Coupling
Pipe Fitting Material
Brass
Hex Size
32 mm
Application
Air, Non-Potable Water
Overall Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0902 21 27
Zoro #
G200722709
UPC #
-
Country of Origin
Italy

Dimensions

Hex Size
32 mm
Overall Length
1 1/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Female Coupling
Pipe Fitting Material
Brass
Item
Sleeve
Application
Air, Non-Potable Water
Fitting Side B Gender
Female
Fitting Side B Type
BSPP
Maximum Operating Pressure
870 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Type
BSPP
Max. Steam Pressure
870 psi
Low Lead Compliance Level
Not Compliant
Finish/Coating
Nickel-Plated
Includes Seal
No

Description

180 Degrees Return, Brass, Nickel-Plated, 1/2 in, Female, Threaded, 3/4 in, Female, Threaded, 870 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.