Legris
Female x Male Branch Tee, 2 in L
Mfr # 0916 00 13
Zoro # G800722529
original price:
$9.79
10% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Branch Tee
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Overall Length 2 in
- Finish/Coating Nickel-Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Windham Toilet Tank With Pro Force Technology And Left-Hand Trip Lever (404515-0)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 1/4 in (ZUSA-PF-10385)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 In (056N062)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 13)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (1VFY3)
- LEGEND VALVE 1/2 NL 1960 x FIP DROP EAR TEE (302-240NL)
- Legris Fittings