Female x Male Branch Tee Brass Tee, 1/2 in Female BSPP X 1/2 in Female BSPP

  • Mfr # 0916 00 21

  • Zoro # G700722551


product price:  $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Overall Length
2 5/8 in
Fitting Side B Nominal Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0916 00 21
Zoro #
G700722551
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 5/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Tee
Application
Air, Non-Potable Water
Fitting Side B Gender
Female
Fitting Side B Type
BSPP
Maximum Operating Pressure
870 psi
Fitting Side A Type
BSPP
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
BSPT
Max. Steam Pressure
870 psi
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Finish/Coating
Nickel-Plated
Fitting Side C Gender
Male
Fitting Side A Gender
Female

Description

Tee,Brass,Thrd1/2",Thrd1/2",Thrd1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.