Shop All Push-to-Connect Tube Fittings
Legris
Male Connector, 10mm Tube Size, Nylon, Black, 10 PK
Mfr # 3101 10 13
Zoro # G2878075
original price:
$137.54
4% off
new price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 10mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Hex Size 16 mm
Product Information
- Brand Legris
- MFR # 3101 10 13
- Zoro # G2878075
- UPC # 820099207407
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 16 mm |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 23 mm |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Details
Description
Male Connector, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 23 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- KOHLER Pitch Wall-Mount Diverter Bath Spout (97089-BL)
- MOEN Spot Resist Stainless (3942SRS)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 in, Class 125 (ZUSA-PF-10254)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3182 06 00)
- LEGRIS Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 11)
- LEGRIS Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 00)
- LEGRIS Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 14)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3131 04 13)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 10)
- LEGRIS Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 11)
- Legris Push-to-Connect Tube Fittings