Shop All Push-to-Connect Tube Fittings
Legris
Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3109 60 13
Zoro # G2830633
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Color Black
Product Information
- Brand Legris
- MFR # 3109 60 13
- Zoro # G2830633
- UPC # 820099222400
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Hex Size | 15 mm |
Overall Length | 7/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4 |
Details
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNC19)
- MOEN Diverter Spouts Brushed Nickel (179791BN)
- ZURN Diaphragm Flushvalve, 1.5 gpf (Z6003PL)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 19)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK (3106 56 00)
- LEGRIS 90 Degree Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 18)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 00)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 Pack (3109 62 22)
- LEGRIS Male Connector, 5/16 in or 8mm Tube Size, Nylon, Silver, 10 PK (3175 08 13)
- SHARKBITE SHARKBITE TEE 3/4""FPT LF (U3486LFA)
- Legris Push-to-Connect Tube Fittings