Shop LEGRIS
See all product information
Create Account
Male Unequal Adapter Brass Adapter Unequal, 1/8 in Male BSPT X 1/4 in Male BSPP
- Mfr # 0192 10 13
- Zoro # G000722787
product price:Â
$
6.85
/ea
Sold in multiples of 10 for
$68.50
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Overall Length
59/64 in
Hex Size
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0192 10 13
- Zoro #
- G000722787
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 59/64 in
- Hex Size
- 17 mm
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 59/64 in
- Length
- 59/64 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Maximum Operating Pressure
- 870 psi
- Fitting Side A Gender
- Male
- Finish/Coating
- Nickel-Plated
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Low Lead Compliance Level
- Not Compliant
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Max. Steam Pressure
- 870 psi
- Side A Thread Type
- BSPT
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPP
Description
Straight, Brass, Nickel-Plated, 1/8 in, Male, Threaded, 1/4 in, Male, Threaded, 870 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.