Shop LEGRIS
See all product information
Create Account
Male x Female Equal Extended Adapter Brass Equal Extended Adapter, 1/8 in Male BSPP X 1/8 in Female
- Mfr # 0907 00 10
- Zoro # G900722511
product price:Â
$
4.35
/ea
Sold in multiples of 50 for
$217.50
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Hex Size
14 mm
Overall Length
5/8 in
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0907 00 10
- Zoro #
- G900722511
- UPC #
- -
- Country of Origin
- Italy
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Nickel-Plated
- Max. Steam Pressure
- 870 psi
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Maximum Operating Pressure
- 870 psi
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Side A Thread Type
- BSPP
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPP
Dimensions
- Hex Size
- 14 mm
- Overall Length
- 5/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Straight, Brass, Nickel-Plated, 1/8 in, Male, Threaded, 1/8 in, Female, Threaded, 870 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.