Shop All Flared Tube Fittings
Legris
Metric Push-to-Connect Fitting
Mfr # 3181 06 19
Zoro # G104850928
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Hardness 95 Shore A
- Fitting Side B Connection Type Push-to-Connect
- Fitting Material Brass
Product Information
- Brand Legris
- MFR # 3181 06 19
- Zoro # G104850928
- Country of Origin France
- Category Flared Tube Fittings
Dimensions
Fitting Side A Pipe Size | 5 mm |
Overall Length | 16 1/2 mm |
Fitting Thread Size | M5 |
Fitting Side B Tube Outer Diameter | 6 mm |
Details
Description
Metric Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size M5, Color Silver, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 16 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY METAL Gray Metal FLUESTOP-BK 8 in. Black Adjustable Flue Stop (FLUESTOP-BK)
- WATTS Complete Repair Kit 2" (0887795)
- DURAVIT DuraStyle Basic Toilet Seat White (0025290000)
- WILBUR CURTIS Faucet (WC-1800-P)
- LEGRIS All Metal Push to Connect Fitting (3801 06 10)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- LEGRIS Brass Metric Compression Fitting (0105 10 22)
- LEGRIS Metric Push-to-Connect Fitting (3166 04 10)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 19)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 10)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249f-4-4)
- Legris Tube Fittings