Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver

  • Mfr # 3809 06 13

  • Zoro # G705277667


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Fitting Thread Size
1/4"
Overall Length
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3809 06 13
Zoro #
G705277667
UPC #
-
Country of Origin
France

Dimensions

Fitting Thread Size
1/4"
Overall Length
34 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Pipe Size
1/4 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Application
Air, Beverage, Food Processing
Fitting Side A Connection Type
BSPT
Maximum Operating Pressure
435 psi
Maximum Operating Temperature
302 Degrees F
Fitting Material
Stainless Steel
Color
Silver
Material Grade
316L
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, 1935/2004/EC, 21 CFR (FDA Approved), UL94 V-0, USDA NSF H1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
System of Measurement
Metric
Minimum Operating Temperature
-4 Degrees F
Compatible Tube Hardness
95 Shore A
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Push-to-Connect
Series
Legris
Operating Temperature - Maximum
302 Degrees F
Fitting Side 1 Connection Type
BSPT
Connector Type
Adapter
Operating Pressure - Maximum
435 psi
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Beverages, Food

Description

Push-Fit Elbow Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.