Reducing Adapter Brass Expanding Adapter, 1/4 in Female BSPP X 1/8 in Male BSPP

  • Mfr # 0169 10 13

  • Zoro # G100722748


product price:  $5.19
/ea

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Material Grade
C36000
Hex Size
17 mm
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0169 10 13
Zoro #
G100722748
UPC #
-
Country of Origin
France

Dimensions

Hex Size
17 mm
Overall Length
5/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Item
Expanding Adapter
Material Grade
C36000
Application
Air, Non-Potable Water
Seal Material
Nylon
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Male
Fitting Side B Type
BSPP
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Fitting Side A Gender
Female
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
BSPP
Max. Steam Pressure
1,000 psi

Description

Straight, Brass, C36000, 1/4 in, Female, Threaded, 1/8 in, Male, Threaded, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.