Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0163 21 13
Zoro # G600722712
original price:
$4.75
5% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Hex Size 22 mm
- Material Grade C36000
- Overall Length 13/16 in
Product Information
- Brand Legris
- MFR # 0163 21 13
- Zoro # G600722712
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Hex Size | 22 mm |
Overall Length | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Description
Reducing Adapter, Brass, C36000, 1/4 in, Female, BSPP, 1/2 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Shelf, 15 1/2x5 3/8x3 1/2 (4WMJ7)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- MOEN Transfer Valve Trim Brushed Gold (T4191BG)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11891)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- LEGRIS Female x Male Bulkhead Connector (0920 00 13)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (82280N-08-04)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA412B)
- Legris Brass Pipe Fittings