Legris
Union Elbow, 1/4 in Tube Size, Brass, Silver
Mfr # 3602 06 00
Zoro # G2558297
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Max. Pressure 435 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x FNPT 304 SS Street Elbow (40SE113N038)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- LEGRIS Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 14)
- LEGRIS Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 17)
- LEGRIS Union Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3104 53 00)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Silver, 10 PK (3175 12 21)
- LEGRIS Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 13)
- LEGRIS Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3182 04 00)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3109 08 17)
- Legris Push-to-Connect Tube Fittings