Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Square Perforated Pedestal Table, Portable, 30"H, Gray

  • Mfr # SQ36TAB30-GRAY

  • Zoro # G922904919


product price: $929.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ36TAB30-GRAY
Zoro #
G922904919
UPC #
-
Country of Origin
United States

Description

The Leisure Craft 36-inch Square Perforated Pedestal Table is designed for durability, style, and functionality in any commercial or outdoor setting. Perfect for seating up to four people, this table features a 36-inch by 36-inch perforated metal top crafted from heavy-duty 11-gauge steel for exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - provides superior stability and versatility. For added convenience, the table includes a 1-3/4-inch umbrella hole with locking knob, making it ideal for shaded outdoor dining. Finished with a thermoplastic coating in a variety of vibrant color options, this table combines weather resistance with visual appeal, making it perfect for restaurants, patios, cafes, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.