Crus Modern 18 in Round Fiberstone Side Table, 260 lb Capacity, Weather-Resistant, Fully Assembled
- Mfr # CST17GR
- Zoro # G023330662
Key Features
Specifications
Product Information
- MFR #
- CST17GR
- Zoro #
- G023330662
- UPC #
- 644380736519
- Country of Origin
- China
Dimensions
- Width
- 17.7 in
- Height
- 19.9 in
- Length
- 17.7 in
Details
- Color
- Gray
- Material
- Fiberstone
- Shape
- Round
- Item
- Patio Side Table
Description
Elevate your home or patio with the Crus Round Side Table, a modern accent table that combines sculptural style with everyday functionality. Its seamless one piece construction and elegantly arched four leg base create a sophisticated look while providing exceptional stability and durability. Crafted from premium fiberstone with a high quality painted finish, this weather resistant side table supports up to 260 pounds and is designed for both indoor and outdoor use. UV resistant materials help maintain its appearance in changing conditions, while protective rubber pads safeguard floors from scratches. Standing 19.9 inches high, it fits perfectly beside sofas, lounge chairs, beds, or outdoor seating areas. Fully assembled and ready to use, this contemporary round side table is ideal for holding drinks, books, plants, or decorative accents in residential and commercial spaces.
- Seamless Modern Design: One piece construction with a sculptural round top and elegantly arched four leg base delivers a contemporary accent table that enhances living rooms, bedrooms, patios, and offices.
- Durable Fiberstone Build: Crafted from premium fiberstone with a smooth painted finish for superior strength, everyday durability, and a weight capacity of up to 260 pounds.
- Indoor and Outdoor Versatility: Perfect as a side table, end table, patio table, or decorative accent for homes, balconies, decks, gardens, lounges, and commercial spaces.
- Weather and UV Resistant: Engineered to resist fading, warping, and cracking while maintaining its attractive finish through changing outdoor conditions.
- Floor Protecting Rubber Pads: Integrated non slip rubber feet help prevent scratches on hardwood and tile floors while improving stability and reducing movement.
- Compact Functional Size: Measures 19.9 inches high with a 17.7 inch round tabletop, providing convenient space for drinks, lamps, books, plants, and decorative accessories.
- Ready to Use and Easy to Maintain: Ships fully assembled with no setup required and features an easy clean surface that wipes down quickly with a damp or dry cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.