Shop LEISUREMOD
See all product information
Create Account
Clivo Leather Dining Chair with Walnut Poplar Wood Frame, 2PK
- Mfr # CDWN-18LGR2
- Zoro # G524200334
product price:Â
$
303.99
/pk of 2, $152.00/ea
Free Shipping & Returns
Key Features
Material
Leather/Poplar Wood
Seat Height
18.11 in
Height (In.)
30.9 in
Depth (In.)
20 in
Seat Depth
12.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDWN-18LGR2
- Zoro #
- G524200334
- UPC #
- 644380773552
- Country of Origin
- China
- Material
- Leather/Poplar Wood
- Series
- Clivo
- Color
- Walnut/Light Gray
- Item
- Dining Chairs
Dimensions
- Seat Height
- 18.11 in
- Height (In.)
- 30.9 in
- Depth (In.)
- 20 in
- Seat Depth
- 12.79 in
- Width (In.)
- 19.88 in
Description
Step up your dining space with the LeisureMod Clivo Dining Chair - where sleek design meets comfort in perfect harmony! Featuring an elegant open-back design with two curved wooden slats, this chair strikes a modern, minimalist look. Its leather upholstery with high-density foam padding ensures a plush, supportive seat, while the walnut-stained poplar frame adds warmth and durability. The angled legs and X-shaped base provide stability, supporting up to 300 lbs. Plus, the built-in floor protectors safeguard your floors from scratches and noise. Lightweight and easy to assemble, it’s perfect for dining rooms, offices, or living spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.