Loft Modern Fiberstone Hourglass Side Table, Weather-Resistant, Fully Assembled
- Mfr # LST14SM
- Zoro # G623330703
Key Features
Specifications
Product Information
- MFR #
- LST14SM
- Zoro #
- G623330703
- UPC #
- 644380778229
- Country of Origin
- China
Dimensions
- Width
- 14.56 in
- Height
- 18.11 in
- Length
- 14.56 in
Details
- Color
- Stone Marble
- Material
- Fiberstone
- Item
- Patio Side Table
- Shape
- Hourglass
Description
Transform your living space effortlessly with the LeisureMod Modern Side Table, characterized by its unique hourglass design. This versatile accent piece boasts a durable fiberstone tabletop and a sturdy pedestal base, suitable for both indoor and outdoor environments. Whether enhancing your living room, home office, or patio, its modern aesthetic enhances any decor with sleek sophistication. Delivered fully assembled, it's ready to use right away. With easy upkeep, it stays immaculate, promising enduring elegance. Choose the LeisureMod Modern Side Table for a chic and practical upgrade to your home decor.
- The LeisureMod Loft modern side table has a chic hourglass design, making it a unique piece in any room. Its elegant shape blends style and function, offering beauty and practicality.
- Constructed from durable, hig-quality fiberstone, this table guarantees longevity and resilience. Its round fiberstone top provides a sturdy surface for everyday use. Perfect for various activities, this table is designed for durability and longevity.
- The solid pedestal base ensures stability, making it a reliable choice for holding your essentials. Features a wide base that provides a stable foundation, ensuring that the side table does not tip over easily.
- Made from weather-resistant fiberstone materials, this side table is built to withstand rain, sun, and humidity while maintaining its appearance and functionality.
- Perfect as a side table, accent table, or outdoor side table, this piece fits seamlessly into any space. Its adaptable design ensures it complements a variety of settings, providing functionality and style wherever it's placed.
- The smooth surface makes cleaning easy, keeping the table fresh with minimal effort. It stays looking new by wiping away dust or spill with damp cloth, ensuring hassle-free maintenance for long-lasting beauty and functionality.
- Enjoy your new LeisureMod Loft side table immediately upon delivery, as it comes fully assembled, saving you time and effort right from the start
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.