Eden 14 in Round Stone Side Table, Weatherproof Pedestal Base, Fully Assembled
- Mfr # EST14LGR
- Zoro # G423330569
Key Features
Specifications
Details
- MFR #
- EST14LGR
- Zoro #
- G423330569
- UPC #
- 644380754803
- Country of Origin
- China
- Color
- Light Grey
- Material
- Fiberstone
- Item
- Patio Side Table
- Shape
- Round
Dimensions
- Width
- 14.17 in
- Height
- 18.11 in
- Length
- 14.17 in
Description
Enhance your home with the LeisureMod Eden Series Modern Round Side Table, a stylish accent table designed for both indoor and outdoor living. Featuring a durable manufactured stone top, this contemporary side table combines elegant design with long lasting performance and weather resistant reliability. Its sleek round silhouette complements modern, minimalist, transitional, and classic décor while providing a practical surface for coffee, drinks, books, plants, and decorative accents. Perfect for living rooms, bedrooms, patios, balconies, decks, and gardens, this versatile end table adds sophistication without taking up excess space. Built for everyday use with premium materials and timeless appeal, it offers dependable functionality in residential and commercial settings. Elevate your décor with a modern round side table that delivers durability, style, and convenience for year round enjoyment.
- Modern Round Design: Sleek circular tabletop with clean lines and a minimalist profile adds contemporary style and timeless elegance to living rooms, patios, bedrooms, and office spaces.
- Durable Manufactured Stone Construction: Crafted from premium materials with a sturdy base and smooth manufactured stone top for long lasting durability, stability, and everyday reliability.
- Weather Resistant Performance: Built for indoor and outdoor use with resilient construction that withstands changing weather conditions while maintaining its attractive appearance.
- Versatile Accent Table: Functions as a side table, end table, patio table, plant stand, or decorative surface for drinks, books, lamps, and home accessories in residential or commercial settings.
- Compact and Functional Size: Measures 18.11 inches high with a 14.17 inch round tabletop, providing practical surface space while fitting comfortably into smaller areas.
- Low Maintenance Surface: Smooth stone finish wipes clean easily with a damp cloth, helping preserve its polished look with minimal upkeep.
- Fully Assembled Convenience: Arrives ready to use with no assembly required, allowing immediate placement and enjoyment in any indoor or outdoor living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.