Onyx Twisted Square Fiberstone Side Table, Tree Bark Texture, Fully Assembled
- Mfr # OST14CR
- Zoro # G823330718
Key Features
Specifications
Product Information
- MFR #
- OST14CR
- Zoro #
- G823330718
- UPC #
- 644380722536
- Country of Origin
- China
Dimensions
- Width
- 14.17 in
- Height
- 18.11 in
- Length
- 14.17 in
Details
- Color
- Cream
- Material
- Fiberstone
- Shape
- Square
- Item
- Patio Side Table
Description
Elevate your living space with the LeisureMod Modern Side Table from the Onyx Series. Its sleek, twisted sculptural design includes square top and bottom surfaces, with a dynamic twist in the middle. The surface resembles rough tree bark, adding a rustic charm that complements modern decor. This versatile table is suitable indoors or outdoors, enhancing any room from living rooms to offices or gardens. It requires no assembly, ready for immediate use, and easy maintenance ensures it stays in pristine condition. Choose the LeisureMod Modern Side Table for a stylish and durable addition to your home.
- The side table has a sleek twisted, artistic shape with square top and bottom surfaces. The middle section appears twisted, adding a dynamic touch. Its design fits modern decor, with a surface that resembles rough tree bark, giving it a rustic look.
- This side table is constructed from durable fiberstone, ensuring long-lasting durability for enjoyment. It features a smooth yet textured finish that resembles natural stone. The surface has a rough texture, adding depth and interest to the design.
- Ideal for both indoor and outdoor spaces such as living room, patios, and gardens, this table provides additional surface space. Whether used for indoor snacks, displaying outdoor plants, or enhancing balcony decor, it blends practicality with charm.
- Crafted from weather-resistant materials, this side table maintains its sleek appearance and functionality in rain, sunlight, or humidity enhancing your space with resilience against diverse weather conditions.
- This side table offers ample space for essentials without overwhelming the room. It fits perfectly in small spaces, enhancing your home decor. Designed for both functionality and style, it ensures your needs are met without cluttering your space.
- It is easy to upkeep with its effortless, easy-to-clean fiberstone top. Just wipe it down with a damp cloth to keep it looking like new and maintain its pristine appearance. Perfect for maintaining a fresh look with minimal effort.
- This side table requires no assembly, allowing you to use it right away outside of the box. This straightforward feature ensures immediate enjoyment without hassle or delay, making it an excellent addition to your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.