Shop LEISUREMOD
See all product information
Create Account
Klyne Swivel Leather Dining Chair with Poplar Wood Frame, 2PK
- Mfr # KCWN-22TP2
- Zoro # G824200324
product price:Â
$
416.99
/pk of 2, $208.50/ea
Free Shipping & Returns
Key Features
Seat Depth
16.53 in
Series
Klyne
Width (In.)
21.45 in
Depth (In.)
21.06 in
Material
Leather/Poplar Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCWN-22TP2
- Zoro #
- G824200324
- UPC #
- 644380773330
- Country of Origin
- China
- Item
- Dining Chairs
- Color
- Walnut/Taupe
- Series
- Klyne
- Material
- Leather/Poplar Wood
Dimensions
- Seat Depth
- 16.53 in
- Width (In.)
- 21.45 in
- Depth (In.)
- 21.06 in
- Seat Height
- 19.48 in
- Height (In.)
- 29.52 in
Description
Get ready to elevate your space with the Leisuremod Klyne Dining Chair, where striking design meets sturdy comfort. The unique double-cutout backrest, shaped to embrace and breathe, offers a comfortable, airy seating experience. Crafted from resilient poplar wood, this chair’s 1.02-inch-thick legs provide a strong, durable foundation that supports up to 300 pounds without warping. Smooth leather upholstery enhances durability, keeping the high-density foam padding firm and maintaining the seat's shape over time. The seat foam is 1.96 inches thick, and the backrest is 1.37 inches, giving just the right support for longer sitting. An x-shaped base with a 360-degree swivel ensures easy rotation, while plastic glides protect floors from scratches and allow easy repositioning. With simple assembly instructions and sturdy hardware included, the Leisuremod Klyne Dining Chair promises an effortless addition to any dining space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.