Meadow Round Fiberstone & MgO Clay Planter, Weather-Resistant, Indoor/Outdoor, No Assembly

  • Mfr # MP11BL

  • Zoro # G423330668


product price:  $49.89
/ea

Key Features

Material
Fiberstone/MgO Clay
Color
Black
Width
10.6 in
Length
10.6 in
Height
10.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MP11BL
Zoro #
G423330668
UPC #
644380715156
Country of Origin
China

Dimensions

Width
10.6 in
Length
10.6 in
Height
10.6 in

Details

Material
Fiberstone/MgO Clay
Color
Black
Weight
8.8 lbs
Item
Planter
Shape
Round

Description

Handcrafted from a resilient blend of fiberstone and MGO clay, the Meadow Planter boasts a stylish round shape that effortlessly complements any space. Featuring strategically placed drainage holes and drill holes, it ensures optimal water drainage for your plants. With excellent weather resistance, it stands up to outdoor elements while maintaining its aesthetic appeal. What sets it apart is the convenience of no assembly required, making it a hassle-free and sophisticated addition to your decor, whether placed in your living room, on the patio, or in the garden.


  • Find the ideal size and color to complement your design aesthetic. Available in five distinct sizes and two elegant color options, this planter allows you to personalize your space and create a truly unique focal point.
  • The fiberstone and MGO clay composition offers exceptional strength and weather resistance. This planter is built to withstand the elements, retaining its pristine look and providing a stylish home for your plants for years to come.
  • Unleash your creativity and personalize your space. Suitable for both indoor and outdoor use, this planter allows you to transform your patio into a vibrant oasis or add a touch of life to your living room.
  • Peace of mind comes standard. Drainage holes prevent overwatering and promote optimal root health for your cherished plants. Watch your greenery flourish in this thoughtfully designed planter, whether it finds its home indoors or outdoors.
  • Boasts a classic round shape that exudes timeless elegance. The smooth curves and circular form complement a variety of décor styles. Whether displayed indoors or outdoors, it serves as a versatile canvas to showcase your favorite greenery.
  • With its reinforced structure and high-quality materials, this planter is designed to last for years, maintaining its functionality and appearance over time.
  • Designed for user convenience, this planter requires no assembly, saving you time and effort and enabling you to start enjoying your green oasis right away without any hassle or delay.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.