Tule Dining Chair with Velvet Seat & White Steel Frame, Natural Wood/Beige, 4PK

  • Mfr # TWCNW18BG4

  • Zoro # G911373528


original price:  $787.99 , new price: $567.99 , 27 percent off
new price:  $567.99
/pk 4, $142.00/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood/Steel/Velvet
Weight
16.5 lbs
Series
Tule
Depth
21.1 in
Height
32.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TWCNW18BG4
Zoro #
G911373528
UPC #
644380717723
Country of Origin
China

Dimensions

Depth
21.1 in
Height
32.9 in
Width
19 in

Details

Material
Manufactured Wood/Steel/Velvet
Color
Natural Wood/Beige
Weight
16.5 lbs
Series
Tule
Leg Color
White
Weight Capacity
330 lbs
Seat Material
Velvet

Description

The Tule Dining Side Chair encapsulates the essence of mid-century modern design while catering to contemporary comfort needs. Its thoughtful combination of premium PU Leather/Velvet/Suede Fabric upholstery and steel frame design results in a chair that is not only visually appealing but also functional and enduring. Whether you're seeking to enhance your dining area's aesthetics or looking to introduce a touch of vintage charm to your living space, the Tule Dining Chair promises to be a versatile and stylish addition that will stand the test of time. The seat and backrest of the dining chair are covered in 3 upholstered designs, PU Leather, Velvet, and Suede Fabric being cozy and tough. It also features a sponge-filled seat that hugs your body with every sit-down. The steel frame is coated with a powder-coated finish that not only looks sleek but also protects against rust and wear. You don't need to worry about the chair losing its shine over time. The Dining Side Chair comes with plastic glides on its feet to prevent any unwanted marks. Whether you have hardwood floors or tiles, these glides ensure your floors stay pristine. Don't let complicated assembly instructions discourage you. The Dining Chair is designed with simplicity in mind. You'll find it easy to put together, with clear instructions and included tools, you'll have your chair ready in no time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.