Urn Planter Handcrafted Fiberstone & MGO Clay - Weatherproof Indoor/Outdoor Pot

  • Mfr # LP28BR

  • Zoro # G223330660


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberstone/MgO Clay
Width
20 in
Length
20 in
Height
28 in
Weight
50.7 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LP28BR
Zoro #
G223330660
UPC #
644380715491
Country of Origin
China

Dimensions

Width
20 in
Length
20 in
Height
28 in

Details

Material
Fiberstone/MgO Clay
Color
Brown
Weight
50.7 lbs
Item
Planter
Shape
Round

Description

Transform your home or garden with the Lotus Planter Pot, a handcrafted decorative planter that blends timeless elegance with lasting durability. Expertly crafted from premium fiberglass and MgO clay, this weather resistant urn planter offers lightweight strength for both indoor and outdoor use. Its distinctive urn shaped design and distressed finish add rustic charm to patios, entryways, balconies, living rooms, and landscaped gardens. Built with integrated drainage and drill holes, it promotes healthy root development by preventing excess water buildup and improving soil drainage. Perfect for flowers, succulents, herbs, shrubs, and ornamental plants, this versatile planter complements modern, farmhouse, and traditional décor alike. Designed for year round performance, the Lotus Planter Pot combines artisan craftsmanship, functional design, and sophisticated style to elevate any residential or commercial space.


  • Advanced Drainage System: Built in drainage and drill holes ensure proper water flow and aeration, preventing overwatering and promoting healthy root development for flowers, succulents, herbs, shrubs, and ornamental plants.
  • Durable Fiberglass and MgO Construction: Crafted from a premium blend of fiberglass and MgO clay for lightweight strength, long lasting durability, and resistance to cracking and everyday wear.
  • Elegant Urn Shape Design: Timeless urn silhouette with graceful curves and refined detailing adds sophistication and enhances modern, classic, farmhouse, and traditional indoor and outdoor décor.
  • Handcrafted Artisan Quality: Each planter is carefully handmade by skilled artisans, delivering unique character, fine craftsmanship, and one of a kind decorative appeal for any space.
  • Weather Resistant Performance: Engineered to withstand sun, rain, snow, and changing outdoor conditions while maintaining its structure, color, and elegant appearance year round.
  • Versatile Indoor and Outdoor Use: Ideal for gardens, patios, balconies, entryways, living rooms, and commercial landscapes, offering flexible styling and planting options.
  • Rustic Distressed Finish: Features a weathered paint coating that adds rustic charm and vintage character, making it a standout decorative planter for a wide range of design aesthetics.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.