Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COND MTR 13HP 460V 1PH 1075RPM

  • Mfr # 14Y70

  • Zoro # G107962482


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Motor Design
PSC
Phase
1 Phase
HP
1/3 HP
RPM Range
1075 RPM
No. of Speeds
1 Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14Y70
Zoro #
G107962482
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length
3.4 in
Shaft Dia.
1/2 in

Details

Motor Design
PSC
Phase
1 Phase
HP
1/3 HP
RPM Range
1075 RPM
No. of Speeds
1 Speed
Voltage
380-460 VAC 1 Ph 50/60 Hz
Motor Shaft Rotation
CCWLE
Frame
48
Motor Mounting Type
Belly Band
Full Load Amps
1.1/0.8A
Motor Mounting Position
Vertical
Hz
50/60 hz
Motor Bearings
Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.