Ignitor, Lennox, Lennox, 2 in
Mfr # 79J21
Zoro # G2081121
product price: $21.69
/eaKey Features
Fits Brand
Lennox
For Use With Mfr. Model Number
LGA090H-2
Width
2.61 in
Depth
2 in
Compatible with Brand
Lennox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79J21
Zoro #
G2081121
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2.61 in
Depth
2 in
Details
Fits Brand
Lennox
Item
Ignitor
For Use With Mfr. Model Number
LGA090H-2
Compatible with Brand
Lennox
Description
Ignitor, Compatible with Brand Lennox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.