Zoro Homepage

Induced Draft Blower, PSC, 1, 1/12 HP

  • Mfr # 28G66

  • Zoro # G2079073


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Phase
1
Frequency
60 Hz
For Use With Mfr. Model Number
270GRTC119BH-4
HP
1/12 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28G66
Zoro #
G2079073
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Phase
1
Frequency
60 Hz
Item
Induced Draft Blower
For Use With Mfr. Model Number
270GRTC119BH-4
HP
1/12 HP
Type
PSC
For Use With
270GRTC119BH-4
Hz
60 hz
Product Type
Induced Draft Blower
Includes Motor
Yes
Maximum Motor Horsepower
1/12 hp
Blower Type
Induced Draft Blower
Maximum Motor Speed
3,200 RPM
Motor Type
Permanent Split Capacitor
Compatible with Brand
Lennox
Nameplate Voltage
208-230V AC

Description

Induced Draft Blower, Compatible with Brand Lennox, Nameplate Voltage 208-230V AC, Phase 1, Frequency 60 Hz, Motor Type Permanent Split Capacitor, Maximum Motor Speed 3,200 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.